Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Solid Foam Wheel 16x4 Black

  • Mfr # UFBK-16-WHL-58

  • Zoro # G905445705


product price: $30.29
/ea

Key Features

Wheel Width
4
Wheel Material
Polyurethane Solid Foam
Wheel Color
Black
Bearing Size
15.75 x 4 x 15.75
Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFBK-16-WHL-58
Zoro #
G905445705
UPC #
691215120111
Country of Origin
China

Dimensions

Wheel Width
4
Bearing Size
15.75 x 4 x 15.75

Details

Wheel Material
Polyurethane Solid Foam
Wheel Color
Black
Capacity
300

Description

This wheel is made of polyurethane, which has a greater load-bearing capacity than rubber. These won't puncture or go flat and are resistant to corrosion and wear. The sawtooth tread pattern provides traction. This wheel is intended for use in professional and industrial environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.