
Poly Strapping Tensioner, 3/4"
Mfr # PKG-PTC-D
Zoro # G5437385
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Application
Tools and supplies you need to cut and seal strapping.
Weight
2.9
Material
Cast Aluminum
Length
10.625
Size
10.625 x 2.59 x 5.875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKG-PTC-D
Zoro #
G5437385
UPC #
691215114448
Country of Origin
China
Dimensions
Length
10.625
Size
10.625 x 2.59 x 5.875
Width
2.59
Details
Item
Poly Strapping Tensioner,3/4"
Application
Tools and supplies you need to cut and seal strapping.
Weight
2.9
Material
Cast Aluminum
Color
Green
Description
Poly Strapping Tensioner,3/4 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.