
POLY YELLOW LIFT WEB SLING 1 IN X 10 FT
Mfr # SLD-1-F-10-YL
Zoro # G101793983
product price: $26.19
/eaSold in multiples of 2 for $52.38
Key Features
Sling Material
Polyester
Number of Plies
2
Overall Width
1
Color
Yellow
Temp. Range
180 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLD-1-F-10-YL
Zoro #
G101793983
UPC #
691215323345
Country of Origin
United States
Dimensions
Overall Width
1
Size
120 x 1 x 0.25
Height
0.25
Details
Sling Material
Polyester
Number of Plies
2
Color
Yellow
Temp. Range
180 Degrees F
Load Capacity
3200
Application
For medium to heavy-duty lifting, these double-ply lifting slings are the practical, economical answer to many lifting problems.
Features
Durable construction for secure lifting. Smooth design for limited amount of abrasion when lifting. Minimal storage space when not in use. A variety of lifting capacity depending on lifting style
Description
For medium to heavy-duty lifting, these double-ply lifting slings are the practical, economical answer to many lifting problems. Double capacity when used in basket-style. Reduce capacity when used in choker-style. These slings meet ANSI standard B30.9 and OSHA requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.