Zoro Homepage

POLYETHYLENE WHEEL CHOCK 3 LBS YELLOW

  • Mfr # PEWC-3-YL

  • Zoro # G701795325


product price: $20.85
/ea
Sold in multiples of 2 for $41.70

Key Features

Width
4 in.
Height
5.875
Includes
Built in. handle
Material
Polyethylene
Depth
8-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEWC-3-YL
Zoro #
G701795325
UPC #
691215358965
Country of Origin
China

Dimensions

Width
4 in.
Height
5.875
Depth
8-1/2 in.
Channel Width
4 in.
Dimensions
8.5 x 4 x 5.875
Length
8-1/2 in.
Overall Length
8.5
Overall Width
4

Details

Item
Poly Wheel Chock 8.5" 7K YL
Includes
Built in. handle
Material
Polyethylene
Color
Yellow
Application
Polyethylene wheel chock which helps main.tain. stability on uncertain. surfaces.
Wheel Chock Accessory Item
Wheel Chock
Finish
Yellow Plastic
Weight
3

Description

A polyethylene wheel chock helps maintain stability on uncertain surfaces. With a steady foundation, the chocks minimize the chance of movement or jostling. A lightweight design is perfect for carrying and transference from areas to area. With a bright design, the color promotes clear visibility. The chock is compact in size for minimal storage space when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.