
Polypropylene Reusable Dunnage Bag 48 In. x 84 In. Level 1, White
Mfr # BAG-4884-L1
Zoro # G013347038
product price: $18.25
/eaSold in multiples of 3 for $54.75
Key Features
Item - Cargo Tie Downs
Dunnage Bag
Cargo Tie Down Length
84 in
Cargo Tie Down Width
48 in
Cargo Tie Down Material
Polypropylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BAG-4884-L1
Zoro #
G013347038
UPC #
691215374590
Country of Origin
China
Dimensions
Cargo Tie Down Length
84 in
Cargo Tie Down Width
48 in
Mat Thickness
1/16"
Details
Item - Cargo Tie Downs
Dunnage Bag
Cargo Tie Down Material
Polypropylene
Color
White
For Use With
Intended for over the road and container shipments
Features
Exclusive port design
Description
When items need increased protection during shipping look for a dunnage bag! The bags inflatable size helps items, both large and small, to be secured in place. Air can be quickly added and removed before and after use.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.