Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Wheel 4x1.25 Maroon

  • Mfr # WHL-PP-4X1.25

  • Zoro # G405445663


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Wheel Width
1.53125
Caster Wheel/Tread Material
Polypropylene
Wheel Color
Black
Size
4 x 1.53125 x 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHL-PP-4X1.25
Zoro #
G405445663
UPC #
691215335447
Country of Origin
China

Dimensions

Wheel Width
1.53125
Size
4 x 1.53125 x 4

Details

Caster Wheel/Tread Material
Polypropylene
Wheel Color
Black

Description

Polypropylene wheels are great for a variety of industries with their limited rolling resistance and ability to withstand rough environments. The construction is also non-staining and is corrosion resistant to a variety of outside substances.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.