Zoro Homepage
This item is Discontinued.
Vestil Polystyrene Sign, 10-1/2" Height, 14-1/2" Width, Polystyrene, Rectangle, Spanish SI-N-55-C-PS-040-S

Polystyrene Sign, 10-1/2" Height, 14-1/2" Width, Polystyrene, Rectangle, Spanish (Discontinued)

  • Mfr # SI-N-55-C-PS-040-S
  • Zoro # G0655390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-N-55-C-PS-040-S
Zoro #
G0655390
UPC #
691215294027
Country of Origin
United States

Dimensions

Width
14-1/2"
Height
10-1/2"

Details

Item
Polystyrene Sign
Header
Notice
Legend
Lentes Químicos Deben Usarse Pasando Este Punto
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Subject Matter
Lentes Químicos Deben Usarse Pasando Este Punto
Sign Legend Text Color
Black
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White

Description

Sign-Notice-55,14.5x10.5,Polystyrene,.040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.