This item is Discontinued.

Vestil Sign, Danger, 18.5x12.5", Polystyrene, .040, SI-D-59-D-PS-040 SI-D-59-D-PS-040

Sign, Danger, 18.5x12.5", Polystyrene, .040, SI-D-59-D-PS-040 (Discontinued)

  • Mfr # SI-D-59-D-PS-040
  • Zoro # G2162288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-D-59-D-PS-040
Zoro #
G2162288
UPC #
691215174145
Country of Origin
United States

Dimensions

Width
18-1/2"
Height
12-1/2"

Details

Item
Polystyrene Sign
Header
Danger
Legend
Confined Space
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Double-Sided
No
Sign Subject Matter
Confined Space
Header Legend Color
White
Header Background Color
Black/Red
Sign Legend Text Color
Black

Description

Sign,Danger,18.5x12.5 In.,Polystyrene,.040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.