Polyurethane Precision Ball Bearing Rigid Caster 4 In. x 2 In. 551 lb Blue/Gray

  • Mfr # CST-PB-4X2PUA-R

  • Zoro # G012449566


product price:  $19.65
/ea
Sold in multiples of 2 for $39.30

Key Features

Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Color
Blue/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-PB-4X2PUA-R
Zoro #
G012449566
UPC #
691215069854
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 2 in
Overall Height
4-1/2 in
Mounting Plate Length
4.5 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Blue/Gray
Caster Brake Included
No
Frame Finish
Zinc Plated
Features
Non-marking for good floor protection; It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
Includes
(1) Polyurethane Precision Ball Bearing Rigid Caste
Load Capacity
551 lb

Description

Polyurethane mold on aluminum casters are ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
  • • Non-marking for good floor protection
  • • Resistant to most chemicals & moisture
  • • Smooth ride performance and extremely low rolling resistance
  • • Anti-corrosive and rust resistant zinc plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.