Polyurethane Precision Ball Bearing Rigid Caster 8 In. x 2 In. 881 lb Blue/Gray

  • Mfr # CST-PB-8X2PUA-R

  • Zoro # G612449898


product price:  $44.59
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-PB-8X2PUA-R
Zoro #
G612449898
UPC #
691215024983
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Non-marking for good floor protection. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications.
Includes
(1) Polyurethane Precision Ball Bearing Rigid Caster
Frame Finish
Zinc Plated
Caster Brake Included
No
Color
Blue/Gray
Load Capacity
881 lb

Description

Polyurethane mold on aluminum casters are ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Non-marking for good floor protection
  • • Resistant to most chemicals & moisture
  • • Smooth ride performance and extremely low rolling resistance
  • • Anti-corrosive & rust resistant zinc plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.