Shop VESTIL
See all product information
Create Account
Polyurethane Precision Ball Bearing Swivel Caster 4 In. x 2 In. 551 lb Blue/Gray
- Mfr # CST-PB-4X2PUA-S
- Zoro # G312449907
product price:
$
21.89
/ea
Sold in multiples of 2 for
$43.78
Key Features
Wheel Width
4 in
Overall Height
5-3/4 in
Includes
(1) Polyurethane Precision Ball Bearing Swivel Caste
Wheel Dia.
4 in
Color
Blue/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-PB-4X2PUA-S
- Zoro #
- G312449907
- UPC #
- 691215069861
- Country of Origin
- China
- Includes
- (1) Polyurethane Precision Ball Bearing Swivel Caste
- Color
- Blue/Gray
- Frame Finish
- Zinc Plated
- Caster Brake Included
- No
- Caster Mounting Type
- Flush/Top Plate
- Features
- Non-marking for good floor protection. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
- Load Capacity
- 551 lb
Dimensions
- Wheel Width
- 4 in
- Overall Height
- 5-3/4 in
- Wheel Dia.
- 4 in
- Mounting Plate Size
- 4 in x 2 in
- Mounting Plate Length
- 5.75 in
Description
Polyurethane mold on aluminum casters are ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
- • Non-marking for good floor protection
- • Resistant to most chemicals & moisture
- • Smooth ride performance and extremely low rolling resistance
- • Anti-corrosive & rust resistant zinc plated finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.