Polyurethane Precision Ball Bearing Swivel Caster 5 In. x 2 In. 617 lb Blue/Gray

  • Mfr # CST-PB-5X2PUA-S

  • Zoro # G112449817


product price:  $25.49
/ea
Sold in multiples of 2 for $50.98

Key Features

Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Overall Height
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-PB-5X2PUA-S
Zoro #
G112449817
UPC #
691215069892
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
6-1/4 in
Mounting Plate Length
6.25 in

Details

Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Frame Finish
Zinc Plated
Color
Blue/Gray
Features
It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Non-marking for good floor protection
Includes
(1) Polyurethane Precision Ball Bearing Swivel Caster
Load Capacity
617 lb

Description

Polyurethane mold on aluminum casters are ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
  • • Non-marking for good floor protection
  • • Resistant to most chemicals and moisture
  • • Smooth ride performance and extremely low rolling resistance
  • • Anti-corrosive and rust resistant zinc plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.