Shop VESTIL
See all product information
Create Account
Polyurethane Precision Ball Bearing Swivel Caster 8 In. x 2 In. 881 lb Blue/Gray
- Mfr # CST-PB-8X2PUA-S
- Zoro # G312449884
product price:
$
46.79
/ea
Key Features
Features
It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Non-marking for good floor protection.
Caster Brake Included
No
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Color
Blue/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-PB-8X2PUA-S
- Zoro #
- G312449884
- UPC #
- 691215061292
- Country of Origin
- China
- Features
- It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Non-marking for good floor protection.
- Caster Brake Included
- No
- Caster Mounting Type
- Flush/Top Plate
- Frame Finish
- Zinc Plated
- Color
- Blue/Gray
- Includes
- (1) Polyurethane Precision Ball Bearing Swivel Caster
- Load Capacity
- 881 lb
Dimensions
- Wheel Dia.
- 8 in
- Overall Height
- 8-3/4 in
- Wheel Width
- 4 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 8.75 in
Description
Polyurethane mold on aluminum casters are ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
- • Non-marking for good floor protection
- • Resistant to most chemicals & moisture
- • Smooth ride performance and extremely low rolling resistance
- • Anti-corrosive & rust resistant zinc plated finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.