Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Rigid Caster 5 In. Diameter x 2 In. Width 990 Lb. Capacity Orange

  • Mfr # CST-VE-5X2PU-R

  • Zoro # G112449602


product price: $23.25
/ea
Sold in multiples of 2 for $46.50

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
5 in
Wheel Width
3 in
Wheel Hardness Rating
90 (+/-5) SHORE A
Mounting Plate Size
5 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-5X2PU-R
Zoro #
G112449602
UPC #
691215072991
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
3 in
Mounting Plate Size
5 in x 2 in
Overall Height
3 in
Mounting Plate Length
3 in

Details

Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
90 (+/-5) SHORE A
Color
Orange
Frame Finish
Zinc Plated
Includes
(1) Polyurethane Rigid Caster
Features
Non-marking for good floor preservation

Description

Polyurethane casters are the perfect asset for an assortment of commercial and non-commercial settings. The medium duty capacity diminishes the number of trips needed to be taken while reducing the amount of physical labor needed to transport products. The polyurethane construction lessens the amount of noise caused through travel across rough surfaces. These casters are resistant to a variety of chemicals. Rigid design enables straight forward and backward movement. Maroon tread color.


  • • Precision double ball bearing
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Non-marking for good floor preservation
  • • Chemical & moisture resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.