Polyurethane Rigid Caster 8 In. Diameter x 2 In. Width 1250 Lb. Capacity Butterscotch/Silver
- Mfr # CST-F34-8X2SI-R
- Zoro # G412449920
Key Features
Specifications
Product Information
- MFR #
- CST-F34-8X2SI-R
- Zoro #
- G412449920
- UPC #
- 691215063180
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 4 in
- Overall Height
- 8 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 8 in
Details
- Features
- Non-marking and rolls effortlessly
- Caster Mounting Type
- Flush/Top Plate
- Color
- Butterscotch/Silver
- Includes
- (1) Polyurethane Rigid Caster
- Caster Brake Included
- No
- Frame Finish
- Zinc Plated
- Load Capacity
- 1250 lb
Description
The high grade elastic polyurethane on aluminum wheel is manufactured from premium high grade tread polyurethane bonded to a light weight aluminum core with 6203 precision bearings. The high quality polyurethane tread, uniquely combines a smooth softer roll with increased capacity and longer life. This increased life is needed in towline and heavy industry applications where fabrication debris and constant movement can affect a lower quality wheel. This wheel is the perfect choice for applications where superior ergonomic performance is critical. The unique polyurethane wheel tread can reduce the force needed for movement and reduce vibrations during rolling, which provides a smooth, quiet and highly maneuverable performance. Because of the special wheel tread, this wheel can deflect debris to help keep the wheel clean and decrease maintenance costs.
- • Deflects debris
- • Non-marking and rolls effortlessly
- • Ideal for towline applications
- • Temperature rating of -40 degrees F to 180 degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.