Zoro Homepage

Polyurethane Rigid Caster 8 In. Diameter x 2 In. Width 1474 Lb. Capacity Red/Black

  • Mfr # CST-VE-8X2PU-R

  • Zoro # G112449947


product price: $36.75
/ea
Sold in multiples of 2 for $73.50

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Caster Brake Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-8X2PU-R
Zoro #
G112449947
UPC #
691215073608
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in

Details

Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Includes
(1) Polyurethane Rigid Caster
Color
Red/Black
Frame Finish
Zinc Plated
Features
It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
Load Capacity
1474 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Non-marking
  • • Lightweight rust resistant Aluminum core
  • • Hardened bearing and sealed raceway
  • • Chemical & moisture resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.