Polyurethane Swivel Caster 4 In. Diameter x 2 In. Width 660 Lb. Capacity Orange/Gray

  • Mfr # CST-VE-4X2PUA-S

  • Zoro # G812449575


product price:  $29.79
/ea
Sold in multiples of 2 for $59.58

Key Features

Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Overall Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-4X2PUA-S
Zoro #
G812449575
UPC #
691215072830
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 2 in
Overall Height
5-1/2 in
Mounting Plate Length
5.5 in

Details

Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Color
Orange/Gray
Features
The polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability. Resistant to a variety of chemicals
Includes
(1) Polyurethane Swivel Caster
Caster Brake Included
No
Load Capacity
660 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications, while also providing good floor preservation. In this series, the polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability.


  • • Resistant to a variety of chemicals
  • • Great for indoor and outdoor operations
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.