Zoro Homepage

Polyurethane Swivel Caster 4 In. Diameter x 2 In. Width 792 Lb. Capacity Red/Black

  • Mfr # CST-VE-4X2PU-S

  • Zoro # G912449611


product price: $24.39
/ea
Sold in multiples of 2 for $48.78

Key Features

Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Features
Lightweight rust resistant Aluminum core. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-4X2PU-S
Zoro #
G912449611
UPC #
691215072854
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 2 in
Overall Height
5-5/8 in
Mounting Plate Length
5.625 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Lightweight rust resistant Aluminum core. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments
Color
Red/Black
Caster Brake Included
No
Includes
(1) Polyurethane Swivel Caster
Frame Finish
Zinc Plated
Load Capacity
792 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Non-marking
  • • Lightweight rust resistant Aluminum core
  • • Hardened bearing and sealed raceway
  • • Chemical & moisture resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.