Zoro Homepage

Polyurethane Swivel Caster 5 In. Diameter x 2 In. Width 990 Lb. Capacity Red/Black

  • Mfr # CST-VE-5X2PU-S

  • Zoro # G712449552


product price: $28.49
/ea
Sold in multiples of 2 for $56.98

Key Features

Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-5X2PU-S
Zoro #
G712449552
UPC #
691215026048
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
6-3/8 in
Mounting Plate Length
6.375 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Red/Black
Features
Non-marking for good floor preservation. The medium duty capacity diminishes the number of trips needed to be taken while reducing the amount of physical labor needed to transport products.
Caster Brake Included
No
Includes
(1) Polyurethane Swivel Caster
Frame Finish
Zinc Plated
Load Capacity
990 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Non-marking
  • • Lightweight rust resistant Aluminum core
  • • Hardened bearing and sealed raceway
  • • Chemical & moisture resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.