Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Swivel Caster 6 In. Diameter x 2 In. Width 1232 Lb. Capacity Red/Black

  • Mfr # CST-VE-6X2PU-S

  • Zoro # G512449776


product price: $28.85
/ea
Sold in multiples of 2 for $57.70

Key Features

Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Caster Brake Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-6X2PU-S
Zoro #
G512449776
UPC #
691215073226
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-3/8 in
Mounting Plate Length
7.375 in

Details

Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Features
Chemical & moisture resistant. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments
Color
Red/Black
Includes
(1) Polyurethane Swivel Caster
Frame Finish
Zinc Plated
Load Capacity
1232 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Non-marking
  • • Lightweight rust resistant Aluminum core
  • • Hardened bearing and sealed raceway
  • • Chemical & moisture resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.