Polyurethane Swivel Caster 8 In. Diameter x 2 In. Width 1000 Lb. Capacity Green/Black

  • Mfr # CST-F34-8X2DT-S

  • Zoro # G212449793


product price:  $33.35
/ea
Sold in multiples of 2 for $66.70

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Features
The proprietary tread provides good floor preservation, and has a longer life performance than standard polyurethanes. Non-marking floor protective, quiet and smooth operation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-F34-8X2DT-S
Zoro #
G212449793
UPC #
691215051644
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8-3/4 in
Mounting Plate Length
8.75 in

Details

Caster Mounting Type
Flush/Top Plate
Features
The proprietary tread provides good floor preservation, and has a longer life performance than standard polyurethanes. Non-marking floor protective, quiet and smooth operation.
Color
Green/Black
Caster Brake Included
No
Includes
(1) Polyurethane Swivel Caster
Frame Finish
Zinc Plated
Load Capacity
1000 lb

Description

Professional grade liquid cast 100% polyurethane mechanically bonded to an engineered flow-through polyolefin core. The unique polyurethane formula canavoid disintegrationproblem which the usual plastic wheel would face, and provides5 times longer wheel tread lifethan general wheels. The wheel reduces unwanted noise and has non-markingsuperb floor protection. High capacity and light weight forultra-ergonomic performance.


  • • Non-marking floor protective, quiet and smooth operation
  • • Temperature rating of -45 degrees F to 180 degrees F
  • • Exceptional floor preservation
  • • Resists mosts solvents, oils, grease, and water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.