Polyurethane Swivel Caster 8 In. Diameter x 2 In. Width 1250 Lb. Capacity Butterscotch/Silver

  • Mfr # CST-F34-8X2SI-S

  • Zoro # G812449933


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Includes
(1) Polyurethane Swivel Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-F34-8X2SI-S
Zoro #
G812449933
UPC #
691215063197
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8-3/4 in
Mounting Plate Length
8.75 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Polyurethane Swivel Caster
Features
Non-marking and rolls effortlessly
Caster Brake Included
No
Frame Finish
Zinc Plated
Color
Butterscotch/Silver
Load Capacity
1250 lb

Description

The high grade elastic polyurethane on aluminum wheel is manufactured from premium high grade tread polyurethane bonded to a light weight aluminum core with 6203 precision bearings. The high quality polyurethane tread, uniquely combines a smooth softer roll with increased capacity and longer life. This increased life is needed in towline and heavy industry applications where fabrication debris and constant movement can affect a lower quality wheel. This wheel is the perfect choice for applications where superior ergonomic performance is critical. The unique polyurethane wheel tread can reduce the force needed for movement and reduce vibrations during rolling, which provides a smooth, quiet and highly maneuverable performance. Because of the special wheel tread, this wheel can deflect debris to help keep the wheel clean and decrease maintenance costs.


  • • Deflects debris
  • • Non-marking and rolls effortlessly
  • • Ideal for towline applications
  • • Temperature rating of -40 degrees F to 180 degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.