Zoro Homepage

Polyurethane Swivel Caster 8 In. Diameter x 2 In. Width 882 Lb. Capacity Red

  • Mfr # CST-PU-8X2-S

  • Zoro # G812449759


product price: $32.19
/ea
Sold in multiples of 2 for $64.38

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Features
Polyurethane on cast iron caster wheels are composed of a non-marking polyurethane tread that has been hand-painted and then cast upon an cast iron core. Temperature rating of -45 to 180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-PU-8X2-S
Zoro #
G812449759
UPC #
691215025348
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
7-13/16 in
Mounting Plate Length
7.8125 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Polyurethane on cast iron caster wheels are composed of a non-marking polyurethane tread that has been hand-painted and then cast upon an cast iron core. Temperature rating of -45 to 180°F
Includes
(1) Polyurethane Swivel Caster
Color
Red
Frame Finish
Zinc Plated
Caster Brake Included
No
Load Capacity
771 lb

Description

Polyurethane on cast iron caster wheels are composed of a non-marking polyurethane tread that has been hand-painted and then cast upon an cast iron core. These wheels boast high weight capacities while maintaining superior, smooth rolling and floor protection. Reduced friction allows for a longer lifespan of these wheels. Polyurethane on cast iron caster wheels are most commonly found in both outdoor and indoor applications.


  • • Non-marking for good floor preservation
  • • Temperature rating of -45 degrees F to 180 degrees F
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Roller bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.