Polyurethane Swivel With Brake Caster 4 In. Diameter x 2 In. Width 617 lb Light Blue/Gray

  • Mfr # CST-KB-4X2PUP-SWB

  • Zoro # G812449650


product price:  $22.45
/ea
Sold in multiples of 2 for $44.90

Key Features

Wheel Dia.
4 in
Wheel Width
5.125 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Overall Height
5-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-KB-4X2PUP-SWB
Zoro #
G812449650
UPC #
691215069779
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
5.125 in
Mounting Plate Size
4 in x 2 in
Overall Height
5-5/8 in
Mounting Plate Length
5.625 in

Details

Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Includes
(1) Polyurethane Swivel with Brake Caster
Caster Brake Included
Yes
Features
Non-marking floor protection and quiet operation. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
Color
Blue/Gray
Load Capacity
617 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Precision ball bearings
  • • Non-marking floor protection and quiet operation
  • • Nylon thread guard
  • • Anti-corrosive & rust resistant Zinc Plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.