Polyurethane Swivel With Brake Caster 4 In. Diameter x 2 In. Width 660 lb Orange/Gray

  • Mfr # CST-VE-4X2PUA-SWB

  • Zoro # G312449914


product price:  $44.49
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Features
The polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability. Resistant to a variety of chemicals.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-4X2PUA-SWB
Zoro #
G312449914
UPC #
691215025775
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
5 in
Mounting Plate Size
4 in x 2 in
Overall Height
5-1/2 in
Mounting Plate Length
5.5 in

Details

Caster Mounting Type
Flush/Top Plate
Features
The polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability. Resistant to a variety of chemicals.
Color
Orange/Gray
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Includes
(1) Polyurethane Swivel with Brake Caster
Load Capacity
660 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications, while also providing good floor preservation. In this series, the polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability.


  • • Resistant to a variety of chemicals
  • • Great for indoor and outdoor operations
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.