Polyurethane Swivel With Brake Caster 4 In. Diameter x 2 In. Width 700 lb Green/Black

  • Mfr # CST-F34-4X2DT-SWB

  • Zoro # G712449934


product price:  $31.89
/ea
Sold in multiples of 2 for $63.78

Key Features

Wheel Dia.
4 in
Wheel Width
4.75 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-F34-4X2DT-SWB
Zoro #
G712449934
UPC #
691215024044
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
4 in
Wheel Width
4.75 in
Mounting Plate Size
4 in x 2 in
Overall Height
6 in
Mounting Plate Length
6 in

Details

Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Color
Green/Black
Includes
(1) Polyurethane Swivel with Brake Caster
Caster Brake Included
Yes
Features
Non-marking floor protective, quiet and smooth operation. High capacity and light weight for ultra-ergonomic performance
Load Capacity
700 lb

Description

Professional grade liquid cast 100% polyurethane mechanically bonded to an engineered flow-through polyolefin core. The unique polyurethane formula canavoid disintegrationproblem which the usual plastic wheel would face, and provides5 times longer wheel tread lifethan general wheels. The wheel reduces unwanted noise and has non-markingsuperb floor protection. High capacity and light weight forultra-ergonomic performance.


  • • Non-marking floor protective, quiet and smooth operation
  • • Temperature rating of -45 degrees F to 180 degrees F
  • • Exceptional floor preservation
  • • Resists mosts solvents, oils, grease, and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.