
Polyurethane Swivel With Brake Caster 5 In. Diameter x 2 In. Width 639 lb Orange/Silver
Mfr # CST-E6-5X2PUP-SWB
Zoro # G212449557
product price: $24.15
/ea
Sold in multiples of 2 for $48.30
Key Features
Wheel Dia.
5 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Orange/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-E6-5X2PUP-SWB
Zoro #
G212449557
UPC #
691215023726
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
5 in
Mounting Plate Size
5 in x 2 in
Overall Height
6-1/4 in
Mounting Plate Length
6.25 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Orange/Silver
Features
Thread Guard Provides Added Protection Against Debris & Corrosion
Caster Brake Included
Yes
Includes
(1) Polyurethane Swivel with Brake Caster
Load Capacity
639 lb
Description
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments. The additional thread guard protects the wheel bearings to increase longevity and overall performance.
- • Non-marking floor preservation and quiet operation
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Thread guard protects wheel bearings
- • Sealed raceway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.