Polyurethane Swivel With Brake Caster 5 In. Diameter x 2 In. Width 990 lb Orange/Gray

  • Mfr # CST-VE-5X2PUA-SWB

  • Zoro # G612449836


product price:  $41.95
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Features
Providing good floor preservation and works effectively in both indoor and outdoor environments. Resistant to a variety of chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-5X2PUA-SWB
Zoro #
G612449836
UPC #
691215026000
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
5 in
Mounting Plate Size
5 in x 2 in
Overall Height
6-1/4 in
Mounting Plate Length
6.25 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Providing good floor preservation and works effectively in both indoor and outdoor environments. Resistant to a variety of chemicals
Includes
(1) Polyurethane Swivel with Brake Caster
Caster Brake Included
Yes
Color
Orange/Gray
Frame Finish
Zinc Plated
Load Capacity
990 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also providing good floor preservation and works effectively in both indoor and outdoor environments. In this series, the polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability.


  • • Resistant to a variety of chemicals
  • • Easy roll performance
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.