Polyurethane Swivel With Brake Caster 6 In. Diameter x 2 In. Width 1232 lb Red/Black

  • Mfr # CST-VE-6X2PU-SWB

  • Zoro # G812449841


product price:  $35.29
/ea
Sold in multiples of 2 for $70.58

Key Features

Wheel Dia.
6 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Includes
(1) Polyurethane Swivel with Brake Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-6X2PU-SWB
Zoro #
G812449841
UPC #
691215073233
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
5 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-3/8 in
Mounting Plate Length
7.375 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Polyurethane Swivel with Brake Caster
Color
Red/Black
Caster Brake Included
Yes
Features
Chemical & moisture resistant. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments
Frame Finish
Zinc Plated
Load Capacity
1232 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Non-marking
  • • Lightweight rust resistant Aluminum core
  • • Hardened bearing and sealed raceway
  • • Chemical & moisture resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.