Polyurethane Swivel With Brake Caster 6 In. Diameter x 2 In. Width 661 lb Yellow/Gray

  • Mfr # CST-PY-6X2PUA-SWB

  • Zoro # G412449562


product price:  $32.39
/ea
Sold in multiples of 2 for $64.78

Key Features

Wheel Dia.
6 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-PY-6X2PUA-SWB
Zoro #
G412449562
UPC #
691215025416
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
5 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/8 in
Mounting Plate Length
7.125 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Non-marking for good floor preservation. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
Includes
(1) Polyurethane Swivel with Brake Caster
Color
Yellow/Gray
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Load Capacity
661 lb

Description

Polyurethane is ideal for most environments. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Non-marking for good floor preservation
  • • Good abrasion resistance
  • • Smooth and quiet ride performance
  • • Anti-corrosive & rust resistant zinc plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.