
Polyurethane Swivel With Brake Caster 6 In. Diameter x 2 In. Width 836 lb Orange/Black
Mfr # CST-BN-6X2PUP-SWB
Zoro # G712449897
product price: $27.25
/ea
Sold in multiples of 2 for $54.50
Key Features
Wheel Dia.
6 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-BN-6X2PUP-SWB
Zoro #
G712449897
UPC #
691215023214
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
5 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/4 in
Mounting Plate Length
7.25 in
Details
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
Yes
Includes
(1) Polyurethane Swivel with Brake Caster
Color
Orange/Black
Features
It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It provides good floor preservation and works effectively in both indoor and outdoor environments.
Load Capacity
836 lb
Description
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It also provides good floor preservation and works effectively in both indoor and outdoor environments. The unique spoke design allows for a lighter weight caster with the same amount of capacity.
- • Non-marking for good floor preservation and quiet operation
- • Chemical & moisture resistant
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Precision ball bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.