Shop VESTIL
See all product information
Create Account
Polyurethane Swivel With Brake Caster 8 In. Diameter x 2 In. Width 1212 lb Yellow/Gray
- Mfr # CST-PY-8X2PUA-SWB
- Zoro # G912449628
product price:
$
41.69
/ea
Key Features
Wheel Dia.
8 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Includes
(1) Polyurethane Swivel with Brake Caster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-PY-8X2PUA-SWB
- Zoro #
- G912449628
- UPC #
- 691215025430
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 5 in
- Mounting Plate Size
- 8 in x 2 in
- Overall Height
- 8-1/2 in
- Mounting Plate Length
- 8.5 in
Details
- Caster Mounting Type
- Flush/Top Plate
- Includes
- (1) Polyurethane Swivel with Brake Caster
- Color
- Yellow/Gray
- Frame Finish
- Zinc Plated
- Caster Brake Included
- Yes
- Features
- Non-marking for good floor preservation. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
- Load Capacity
- 1212 lb
Description
Polyurethane is ideal for most environments. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It also provides good floor preservation and works effectively in both indoor and outdoor environments.
- • Non-marking for good floor preservation
- • Good abrasion resistance
- • Smooth and quiet ride performance
- • Anti-corrosive & rust resistant zinc plated finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.