
Polyurethane Swivel With Total Brake Caster 8 In. Diameter x 2 In. Width 1000 lb Green/Black
Mfr # CST-F34-8X2DT-SWTB1
Zoro # G012449900
product price: $40.69
/ea
Sold in multiples of 2 for $81.38
Key Features
Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Frame Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-F34-8X2DT-SWTB1
Zoro #
G012449900
UPC #
691215063173
Country of Origin
Taiwan, Province of China
Dimensions
Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
10-1/2 in
Mounting Plate Length
10.5 in
Details
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Features
The proprietary tread provides good floor preservation, and has a longer life performance than standard polyurethanes. Non-marking floor protective, quiet and smooth operation.
Caster Brake Included
Yes
Includes
(1) Polyurethane Swivel with Total Brake Caster
Color
Green/Black
Load Capacity
1000 lb
Description
Professional grade liquid cast 100% polyurethane mechanically bonded to an engineered flow-through polyolefin core. The unique polyurethane formula canavoid disintegrationproblem which the usual plastic wheel would face, and provides5 times longer wheel tread lifethan general wheels. The wheel reduces unwanted noise and has non-markingsuperb floor protection. High capacity and light weight forultra-ergonomic performance.
- • Non-marking floor protective, quiet and smooth operation
- • Temperature rating of -45 degrees F to 180 degrees F
- • Exceptional floor preservation
- • Resists mosts solvents, oils, grease, and water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.