Polyurethane Swivel With Total Brake Caster 8 In. x 2 In. 1543 lb Orange/Silver
- Mfr # CST-VE-8X2PUA-SWTB
- Zoro # G412449722
product price:
$
58.29
/ea
Key Features
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
Yes
Features
The polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability. Resistant to a variety of chemicals
Includes
(1) Polyurethane Swivel with Total Brake Caster
Color
Orange/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-VE-8X2PUA-SWTB
- Zoro #
- G412449722
- UPC #
- 691215073592
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 4 in
- Overall Height
- 8-7/8 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 8.875 in
Details
- Caster Mounting Type
- Flush/Top Plate
- Caster Brake Included
- Yes
- Features
- The polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability. Resistant to a variety of chemicals
- Includes
- (1) Polyurethane Swivel with Total Brake Caster
- Color
- Orange/Silver
- Frame Finish
- Zinc Plated
- Load Capacity
- 1543 lb
Description
Polyurethane is ideal for most environments. It works to not distrupt floor preservation and can be used effectively in both indoor and outdoor environments. In this series, the polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability.
- • Resistant to a variety of chemicals
- • Easy roll performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Hardened double ball raceway
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.