Zoro Homepage

Pop-Up Ball Transfer Platform, 19 x 32

  • Mfr # POPUP-1932

  • Zoro # G5437251


product price: $625.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
19
Overall Length
32
Overall Height
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POPUP-1932
Zoro #
G5437251
UPC #
691215031134
Country of Origin
China

Dimensions

Overall Width
19
Overall Length
32
Overall Height
8.5

Details

Item
Pop-Up Ball Transfer Platform,19 x 32

Description

Pop-Up Ball Transfer Platform,19 x 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.