Zoro Homepage

Port Drum Dumper, 71-1/2in, 42sec., 1500lb.

  • Mfr # HDD-48-15-P-SSC

  • Zoro # G3473760


product price: $9,057.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Rotated Height
116 3/4 in
Motor HP
3/4 hp
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-48-15-P-SSC
Zoro #
G3473760
UPC #
-
Country of Origin
United States

Dimensions

Rotated Height
116 3/4 in
Overall Height
72.5 in
Dispensing Height
48 in
Level Height
72 1/2 in
Overall Length
71 1/2 in
Dia.
24 in
Overall Width
36 in
Power Cord Length
8 ft
Overall Depth
71.5 in
Manufacturer Warranty Length
1 yr Limited
For Maximum Drum Diameter
24 in
Rotation Height
116.75 in
Dump Height
48 in

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Motor HP
3/4 hp
Finish
Powder Coated
Number of Drums
1
Rotation
135 Degrees
Construction
Stainless Steel Chute, Steel
Total Raise Time
42 sec
Clearance Between Legs
28 1/2 in
Casters
8 in x 3 in Phenolic
Max. Lift
116 3/4 in
Load Capacity
1,500 lb
Wheels
5 in x 2 in Polyurethane
Type
Portable
Lowest Position of Jaws
27 in
Drum Rotation
135 Degrees
Drum Capacity
55 gal, 30
Rotation Angle
135 Degrees
Voltage
115
Dump Angle
45 Degrees
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
Body Material
Stainless Steel, Steel
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Maximum Motor Horsepower
3/4 hp
Housing Finish
Powder Coated
Wheel Type
Caster
Drum Securing Mechanism
Clamp
Vertical Lift
116.75 in
Wheel Material
Polyurethane
Leg Clearance
28 1/2 in
Caster Type
(2) Rigid; (2) Swivel
Power Source
Hydraulic
Housing Color
Blue, Yellow
Electrical Connection
Power Cord
Weight Capacity
1,500 lb
Motor Type
AC Motor
For Container Type
Drums
Assembly
Fully Assembled
Frequency
60 Hz
Portability
Casters
Operating Voltage
115V AC
Includes Battery
Batteries Not Included
Chute Material
Stainless Steel
Raise Time
42 in/sec
For Drum Capacity
30 gal, 55 gal
For Drum Material
Fiber, Plastic, Metal

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 71.5 in, Overall Height 72.5 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.