Zoro Homepage

PORT HYD DRUM DUMPER 0.75K 36 IN DC

  • Mfr # HDD-36-7-P-DC

  • Zoro # G416383695


product price: $4,182.99
/ea
Sold in multiples of 2 for $8,365.98
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Length
61.5 in
Includes
Hand held control
Overall Height
63.75 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-36-7-P-DC
Zoro #
G416383695
UPC #
691215378062
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
61.5 in
Overall Height
63.75 in

Details

Includes
Hand held control
Material
Steel
Load Capacity
750 lb
Color
Blue (Frame) Yellow (Chute)
Color/Finish
Powder Coat
Voltage
12V
For Use With
Compatible with all 30 and 55 gallon drum designs

Description

The Hydraulic drum dumper is what you need to dump heavy drums. Works with plastic, steel, and fiber drums. Dumper has a solid steel chute. this portable unit has casters with floor lock screws. Upper travel limit switch, emergency brass safety velocity fuse in cylinder are standard. All steel construction.


  • Compatible with all 30 and 55 gallon drum designs
  • Drum rotation design may be stopped at any point
  • DC powered
  • Adjustable vertical drum restraints

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.