
PORT HYD DRUM DUMPER 0.75K 60 IN DC
Mfr # HDD-60-7-P-DC
Zoro # G416383701
product price: $4,586.99
/eaSold in multiples of 2 for $9,173.98
Item requires special delivery charges. A $217.50 per item surcharge will be applied.
Key Features
Load Capacity
750 lb
Overall Width
36 in
Overall Length
80 in
Overall Height
84.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDD-60-7-P-DC
Zoro #
G416383701
UPC #
691215378123
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
80 in
Overall Height
84.5 in
Details
Load Capacity
750 lb
Material
Steel
Color
Blue (Frame) Yellow (Chute)
Includes
Hand held control
For Use With
Compatible with all 30 and 55 gallon drum designs
Voltage
12V
Color/Finish
Powder Coat
Description
The Hydraulic drum dumper is what you need to dump heavy drums. Works with plastic, steel, and fiber drums. Dumper has a solid steel chute. this portable unit has casters with floor lock screws. Upper travel limit switch, emergency brass safety velocity fuse in cylinder are standard. All steel construction.
- Compatible with all 30 and 55 gallon drum designs
- Drum rotation design may be stopped at any point
- DC powered
- Adjustable vertical drum restraints
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.