Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PORT HYD DRUM DUMPER 1K 72 IN DC

  • Mfr # HDD-72-10-P-DC

  • Zoro # G216383697


product price: $6,117.99
/ea
Sold in multiples of 2 for $12,235.98
Additional $232.50 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Length
92 in
Color/Finish
Powder Coat
Color
Blue (Frame) Yellow (Chute)
For Use With
Compatible with all 30 and 55 gallon drum designs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-72-10-P-DC
Zoro #
G216383697
UPC #
691215378130
Country of Origin
United States

Dimensions

Overall Length
92 in
Overall Height
96 in
Overall Width
36 in

Details

Material
Steel
Color/Finish
Powder Coat
Color
Blue (Frame) Yellow (Chute)
For Use With
Compatible with all 30 and 55 gallon drum designs
Includes
Hand held control
Voltage
12V
Load Capacity
1000 lb

Description

The Hydraulic drum dumper is what you need to dump heavy drums. Works with plastic, steel, and fiber drums. Dumper has a solid steel chute. this portable unit has casters with floor lock screws. Upper travel limit switch, emergency brass safety velocity fuse in cylinder are standard. All steel construction.


  • Compatible with all 30 and 55 gallon drum designs
  • Drum rotation design may be stopped at any point
  • DC powered
  • Adjustable vertical drum restraints

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.