Zoro Homepage

Port Offset Jib, Concrete, 10 ft., 500 lb.

  • Mfr # JIB-CBX-50-10-10-BC

  • Zoro # G5438645


product price: $6,324.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
360 Degrees
Finish
Painted
Includes
Includes built-in fork tubes
Capacity (Lb.)
500 lb
Flange Width
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-CBX-50-10-10-BC
Zoro #
G5438645
UPC #
691215127257
Country of Origin
United States

Dimensions

Flange Width
4 in.
Overall Height (In.)
130-5/16 in.

Details

Item
Portable Offset Jib Crane Filled 5K10Ft
Swivel Angle
360 Degrees
Finish
Painted
Includes
Includes built-in fork tubes
Capacity (Lb.)
500 lb
Color
Blue
Weight (Lbs.)
6228
Material
Steel

Description

Port Offset Jib,Concrete,10 ft.,500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.