This item is Discontinued.

Vestil Portable Alm Twin Vheicle Ramp, 144x18, PR VTR-7-14-12

Portable Alm Twin Vheicle Ramp, 144x18, PR (Discontinued)

  • Mfr # VTR-7-14-12
  • Zoro # G7450031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTR-7-14-12
Zoro #
G7450031
UPC #
-
Country of Origin
United States

Dimensions

Height
5.9375
Width
17.3125 ft
Length
144.5 ft

Details

Item
Portable Alm Twin Vheicle Ramp,144x18,PR
Load Capacity
7000
Material
Aluminum
Application
Vehicle ramps are designed to provide a safe means for driving vans, pickup trucks and passenger vehicles between ground level and elevated building entrances.

Description

Portable Alm Twin Vheicle Ramp,144x18,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.