Zoro Homepage

PORTABLE CANTILEVER CART ARMS 30 IN

  • Mfr # CANT-A36

  • Zoro # G101793488


product price: $62.49
/pr

Key Features

Overall Height
4.5
Overall Length
33.75
Overall Width
2
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANT-A36
Zoro #
G101793488
UPC #
691215068079
Country of Origin
United States

Dimensions

Overall Height
4.5
Overall Length
33.75
Overall Width
2
Platform Length
33.75"
Height
4.5
Depth
33.75
Length
33.75
Width
2
Size
33.75 x 2 x 4.5

Details

Material
Steel
Color
Blue
Assembled
Yes
Load Capacity
400 lb
For Use With
CANT-3648
Includes
(Pair) Portable Cantilever cart usable arms
Features
Durable construction. Front lip for product safety when attached to cart. Easily attachable. Pre drilled holes for immediate use
Weight
13
Application
Extra pair of 30" usable arms length for cantilever carts

Description

Portable Cantilever Cart usable arms (pair). Features two holes, for either level or inclined position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.