Zoro Homepage

Portable Cantilever Hoist, 2000 lb.

  • Mfr # P-JIB-2

  • Zoro # G5581339


product price: $4,783.99
/ea
Item requires special delivery charges. A $905.00 per item surcharge will be applied.

Key Features

Capacity (Lb.)
2000 lb
Overall Height (In.)
89
Weight (Lbs.)
939
Color
Blue
Flange Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-JIB-2
Zoro #
G5581339
UPC #
691215029919
Country of Origin
United States

Dimensions

Overall Height (In.)
89
Flange Width
4 in

Details

Item
Portable Cantilever Hoist,2000 lb.
Capacity (Lb.)
2000 lb
Weight (Lbs.)
939
Color
Blue
Material
Steel

Description

Portable Cantilever Hoist,2000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.