Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Cantilever Hoist, 4000 lb.

  • Mfr # P-JIB-4

  • Zoro # G5581320


product price: $5,046.99
/ea
Additional $905.00 delivery surcharge applies per item.
See details

Key Features

Capacity (Lb.)
4000 lb
Overall Height (In.)
89
Weight (Lbs.)
950
Flange Width
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-JIB-4
Zoro #
G5581320
UPC #
691215029926
Country of Origin
United States

Dimensions

Overall Height (In.)
89
Flange Width
4 in

Details

Item
Portable Cantilever Hoist,4000 lb.
Capacity (Lb.)
4000 lb
Weight (Lbs.)
950
Material
Steel
Color
Blue

Description

Portable Cantilever Hoist,4000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.