Zoro Homepage

Portable Drum Dumper, 84-1/2in, Steel

  • Mfr # HDD-60-15-P

  • Zoro # G3473891


product price: $5,125.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Casters
8 in x 3 in Phenolic
Construction
Steel
Rotation Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-60-15-P
Zoro #
G3473891
UPC #
691215022743
Country of Origin
United States

Dimensions

Overall Length
80 in
Rotated Height
137 1/4 in
Overall Width
36 in
Dispensing Height
60 in
Overall Height
84.5 in
Dia.
24 in
Level Height
84 1/2 in
For Maximum Drum Diameter
24 in
Dump Height
60 in
Rotation Height
137.25 in
Overall Depth
80 in
Power Cord Length
8 ft
Manufacturer Warranty Length
1 yr Limited

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Casters
8 in x 3 in Phenolic
Construction
Steel
Rotation Angle
135 Degrees
Wheels
5 in x 2 in Polyurethane
Finish
Powder Coated
Drum Rotation
135 Degrees
Dump Angle
45 Degrees
Total Raise Time
42 sec
Clearance Between Legs
28 1/2 in
Voltage
115
Type
Portable
Load Capacity
1,500 lb
Number of Drums
1
Drum Capacity
55 gal, 30
Max. Lift
137 1/4 in
Rotation
135 Degrees
Lowest Position of Jaws
27 in
Motor HP
3/4 hp
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Operating Voltage
115V AC
For Drum Material
Fiber, Plastic, Metal
Weight Capacity
1,500 lb
For Container Type
Drums
Drum Securing Mechanism
Clamp
Portability
Casters
Includes Battery
Batteries Not Included
Vertical Lift
137.25 in
Power Source
Hydraulic
Caster Type
(2) Rigid; (2) Swivel
Raise Time
42 in/sec
Frequency
60 Hz
Motor Type
AC Motor
Chute Material
Steel
Leg Clearance
28 1/2 in
Wheel Type
Caster
Housing Color
Blue, Yellow
For Drum Capacity
30 gal, 55 gal
Electrical Connection
Power Cord
Wheel Material
Polyurethane
Maximum Motor Horsepower
3/4 hp
Assembly
Fully Assembled
Body Material
Steel
Housing Finish
Powder Coated

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84.5 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.