Zoro Homepage

Portable Drum Dumper, 96in, 34 sec., 750 lb

  • Mfr # HDD-72-7-P

  • Zoro # G3473858


product price: $4,969.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Rotation Angle
135 Degrees
Total Raise Time
34 sec
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-72-7-P
Zoro #
G3473858
UPC #
691215022866
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
92 in
Rotated Height
157 1/2 in
Dia.
24 in
Dispensing Height
72 in
Overall Height
96 in
Level Height
96 in
Dump Height
72 in
For Maximum Drum Diameter
24 in
Rotation Height
157.5 in
Power Cord Length
8 ft
Overall Depth
92 in
Manufacturer Warranty Length
1 yr Limited

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 96 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.