Zoro Homepage

Portable Drum Dumper, 96in, 42sec., 1000lb.

  • Mfr # HDD-72-10-P-SSC

  • Zoro # G3473666


product price: $8,750.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Overall Height
96 in
Dia.
24 in
Drum Rotation
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-72-10-P-SSC
Zoro #
G3473666
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Dia.
24 in
Rotated Height
157 1/2 in
Level Height
96 in
Dispensing Height
72 in
Overall Width
36 in
Overall Length
92 in
Rotation Height
157.5 in
Power Cord Length
8 ft
Dump Height
72 in
For Maximum Drum Diameter
24 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
92 in

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Drum Rotation
135 Degrees
Drum Capacity
55 gal, 30
Rotation
135 Degrees
Lowest Position of Jaws
27 in
Rotation Angle
135 Degrees
Finish
Powder Coated
Voltage
115
Casters
8 in x 3 in Phenolic
Type
Portable
Dump Angle
45 Degrees
Motor HP
3/4 hp
Max. Lift
157 1/2 in
Load Capacity
1,000 lb
Construction
Stainless Steel Chute, Steel
Total Raise Time
42 sec
Clearance Between Legs
28 1/2 in
Wheels
5 in x 2 in Polyurethane
Number of Drums
1
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
Power Source
Hydraulic
Drum Securing Mechanism
Clamp
Includes Battery
Batteries Not Included
Housing Color
Blue, Yellow
Assembly
Fully Assembled
Maximum Motor Horsepower
3/4 hp
Portability
Casters
Wheel Material
Polyurethane
Electrical Connection
Power Cord
Frequency
60 Hz
For Drum Material
Fiber, Plastic, Metal
Chute Material
Stainless Steel
For Container Type
Drums
Caster Type
(2) Rigid; (2) Swivel
Raise Time
42 in/sec
Wheel Type
Caster
Motor Type
AC Motor
Body Material
Stainless Steel, Steel
Vertical Lift
157.5 in
Leg Clearance
28 1/2 in
Operating Voltage
115V AC
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
For Drum Capacity
30 gal, 55 gal
Weight Capacity
1,000 lb
Housing Finish
Powder Coated

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 96 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.