Zoro Homepage

PORTABLE EHLT 30X60 2K ATT HOIST

  • Mfr # EHLTP-3060-WTJ-4-DC

  • Zoro # G716391833


product price: $8,795.99
/ea
Sold in multiples of 2 for $17,591.98
Item requires special delivery charges. A $207.50 per item surcharge will be applied.

Key Features

Length
82.6875 in
Height
98.125 in
Weight Capacity
2000 lb
Color
Blue
Width
122.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLTP-3060-WTJ-4-DC
Zoro #
G716391833
UPC #
691215377188
Country of Origin
United States

Dimensions

Length
82.6875 in
Height
98.125 in
Width
122.25 in

Details

Weight Capacity
2000 lb
Color
Blue
Material
Steel

Description

An electric hydraulic lift table is one of the most efficient ways to raise and lower heavy equipment, and now with a few upgrades, it's even better! A winch operated jib crane is now included to maneuver, lift, and lower oversized heavy products. This crane is built of a functional design that can be rotated into a specific position to fit the users needs. With the addition of smooth rolling casters, the lift table is now easily portable to different areas and across a variety of surfaces. A removable handle also enhances the workability of the unit. The casters, along with the removable handle, make a once stationary unit accessible throughout the entire workplace.


  • Electric toe guard included for pinch point safety
  • Hand pendent included to keep a safe distance during use
  • Adjustable outriggers
  • Emergency safety-stop to ensure user protection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.