Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Foot Pump Hefti-Lift, 41 x 54"

  • Mfr # HYD-5

  • Zoro # G5581716


product price: $976.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
55"
Overall Width
23"
Material
Welded Steel
Color
Blue
Load Capacity
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-5
Zoro #
G5581716
UPC #
691215024358
Country of Origin
China

Dimensions

Overall Height
55"
Overall Width
23"
Platform Length
24"

Details

Material
Welded Steel
Color
Blue
Load Capacity
880 lb
Item
Portable Foot Pump,Hefti-Lift,41 x 54"
Assembled
Yes
Includes
Two rigid and two swivel poly-on-steel casters roll smoothly either loaded or unloaded, equipped with a foot-operated brake.
For Use With
The lift provides reliable, power lifting when moving and positioning loads. 

Description

Portable Foot Pump,Hefti-Lift,41 x 54 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.