Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Jib, Concrete Base, 8 ft., 250

  • Mfr # JIB-CB-25-8-10-BC

  • Zoro # G5438749


product price: $2,916.99
/ea
Additional $1,105.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
360 Degrees
Flange Width
4 in.
Finish
Painted
Weight (Lbs.)
2549
Capacity (Lb.)
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-CB-25-8-10-BC
Zoro #
G5438749
UPC #
691215127158
Country of Origin
United States

Dimensions

Flange Width
4 in.
Overall Height (In.)
126-1/16 in.

Details

Item
Portable Jib,Concrete Base,8 ft.,250
Swivel Angle
360 Degrees
Finish
Painted
Weight (Lbs.)
2549
Capacity (Lb.)
250 lb
Material
Steel
Includes
Includes built-in fork tubes
Color
Blue

Description

Portable Jib,Concrete Base,8 ft.,250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.